Zoro Homepage

Small Rectangular Fireclay Undermount or Drop In Prep / Bar Sink

  • Mfr # AB1218

  • Zoro # G7820236


product price: $317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB1218
Zoro #
G7820236
UPC #
811413022646
Country of Origin
Israel

Description

The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used (fine fireclay) allows for uniformity in the finish.
The sinks glaze is practically impervious to threatening particles from food preparation. Stains do not penetrate the glaze and can be easily wiped away. Acids and chemical cleaners have virtually no adverse effect on sink. Coffee stains, cigarette burns, and other daily occurrences that would adversely effect kitchen sinks made from other materials, are easily wiped away on fireclay sinks.
These sinks are not adversely affected by scratches from pots, pans, knifes, etc.
Thermal Shock (very hot or very cold water) has no effect whatsoever on the sink.
Standard 3 1⁄2” center drain and can be used with a garbage disposal.
Compatible with a garbage disposal. Certified by Uniform Plumbing Code (cUPC)
The top edge of this sink is fully glazed so it can be installed as a drop in or undermount.
It is required to support the sink from beneath even if installed as a drop in. This ensures that the entire weight of the sink isn't resting only on its edges.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.