White Tulip Freestanding Washbasin 19 5/8 White High Gloss, Number Of Faucet Holes: 0, Ground -
- Mfr # 2702500070
- Zoro # G908460163
product price:Â
$
3,679.00
/ea
Key Features
Overall Length
19.625 in
Overall Width
19.625 in
Overall Height
35.375 in
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2702500070
- Zoro #
- G908460163
- UPC #
- 4053424913452
- Country of Origin
- Germany
Dimensions
- Overall Length
- 19.625 in
- Overall Width
- 19.625 in
- Overall Height
- 35.375 in
Details
- Finish
- White
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.