
White 32" Smooth Apron Dbl Bowl Fireclay Farmhouse Kitchen Sink
Mfr # AB538-W
Zoro # G7818529
product price: $869.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB538-W
Zoro #
G7818529
UPC #
811413021458
Country of Origin
Israel
Description
Bottom Width : 32 1/2" Top Width : 32 3/4" . This sink tapers from top to bottom by 1/8"
3 1/2" Rear Center drain.
Wall Thickness : 3/4"
Non Reversible
Bowl Dimensions 15 1/8" x 18 1/8" x 9 1/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.
Certified by Uniform Plumbing Code (cUPC)
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
3 1/2" Rear Center drain.
Wall Thickness : 3/4"
Non Reversible
Bowl Dimensions 15 1/8" x 18 1/8" x 9 1/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.
Certified by Uniform Plumbing Code (cUPC)
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.