
Workstation Single Step Rim Bowl Fireclay Undermount / Drop In Kitchen Sink
Mfr # ABFS3219SUD-GM
Zoro # G222768563
product price: $1,299.99
/ea
Free Shipping & Returns
Key Features
Overall Length
32 in
Body Material
Fireclay
Overall Width
19 in
Color
Gray Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABFS3219SUD-GM
Zoro #
G222768563
UPC #
850055823365
Country of Origin
China
Dimensions
Overall Length
32 in
Overall Height
10 in
Overall Width
19 in
Details
Body Material
Fireclay
Item
Kitchen Sink
Color
Gray Matte
Description
Traditional kitchen sinks are a thing of the past-workstation sinks are the new must-have! Maximize your space with this innovative workstation sink, designed with three custom accessories that mount seamlessly. Crafted from high-grade fireclay, it offers versatile installation options, allowing for either undermount or drop-in placement.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.