This item is Discontinued.

Alfred Music Value Cork Bulletin Board With Aluminum Frame; 24 x 36 in.; Natural SW189648

Value Cork Bulletin Board With Aluminum Frame; 24 x 36 in.; Natural (Discontinued)

  • Mfr # SW189648
  • Zoro # G703745663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW189648
Zoro #
G703745663
UPC #
652513155267
Country of Origin
China

Description

Features
  • Double sided, just flip to extend use.
  • Resilient cork bulletin surface is self-healing and never shows pin holes.
  • Can be mounted vertically or horizontally.
  • Sturdy aluminum frame.
  • Surface Material- Cork
  • Board Type - Bulletin
  • Included - Easy-4-Corner Mounting Kit
  • Frame Color - Silver
  • Surface Color - Natural
  • Size - 24 x 36 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.