This item is Discontinued.

Algoma Algoma 6250 Two Point Individual Rope Hammock and Stand Combo 6250

Algoma 6250 Two Point Individual Rope Hammock and Stand Combo (Discontinued)

  • Mfr # 6250
  • Zoro # G503974416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6250
Zoro #
G503974416
UPC #
28929062503
Country of Origin
China

Description

Having been in business for over 100 years Algoma is proud to present you with a selection of the finest designs in hammocks and other outdoor lifestyle products. The Algoma family of all-American crafted products is recognized for its quality styling and value. Their commitment is to continue providing you with the best relaxation products under the sun.Any time spent by the pool will be made more relaxing in this Hammock. The multitude of color and comfort gives the hammock a fun yet classic appeal. While the colors of the hammock fabric are fun and relaxing the design is what makes it comfortable. The QuickDry's unique acrylic weave allows the fabric to breathe so you stay cool and comfortable while lounging in it. This breathable material also allows the hammock to be damp-resistant. Hand-woven white polyester rope attaches the hammock to the spreader bar and these rope attachments gradually get longer toward the center of the hammock. This creates a subtle pocket that makes this hammock extremely difficult to tilt.
  • 2-Point Single Cotton Rope Hammock and Stand Combination.
  • Hammock bed size: 52"W x 76"L.
  • 11' overall length.
  • Hammock made of 1/4" natural cotton rope.
  • Hardwood spreader bars.
  • Outdoor plated hardware.
  • 12'
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.