Lehigh Single Seat Swing Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-PORL3-NBE
- Zoro # G414642022
Key Features
Specifications
Details
- MFR #
- AD-PORL3-NBE
- Zoro #
- G414642022
- UPC #
- 810042934054
- Country of Origin
- United States
- Application
- Outdoor paito furniture
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
- Color
- Nantucket Blue
- Includes
- 304-Grade Stainless Steel Hardware
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Dimensions
- Depth
- 21.8 in
- Width
- 25.9 in
- Length
- 27.2 in
Description
The Lehigh Single-Seat Poly Outdoor Patio Swings charming design and sophisticated finishes encompass the classic design elements our Lehigh Collection is known for, scaled down to make it the perfect escape for a moment of solo solitude. With Highwood high-grade poly lumber frames, 304-grade stainless steel mounting hardware, and a compact size and weight, our Lehigh Single-Seat Swing gives you the freedom to relax in style and comfort virtually anywhere. Hang it by itself in a quiet porch corner, or pair it with other Highwood seating options to create a cozy conversation spot. This unique design is perfect for small or large spaces, and your retreat nook will be the envy of the neighborhood. Highwoods proprietary material has the realistic look of natural wood without the need to worry about painting, fading, or weathering. Leave your Lehigh Single-Seat Swing outside all winter and give it a quick wipe with soap, water, and a soft brush in the spring. Thats all it takes to keep it looking like new for years and years. Your swing ships with zinc-plated steel chains, making it "ready to hang" to any sturdy structure. Each swing contains two pairs of chains, and additional lengths can be purchased upon request.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.