Shop ALL
See all product information
Create Account
Free Clear HE Laundry Detergent, 24 Loads, Unscented, 30 oz Bottle, 6PK
Mfr # 7261347427
Zoro # G623331731
product price:Â $82.45
/pk 6, $13.74/eaKey Features
For Use On
Fabric
Cleaner Form
Liquid
Contains
Water, C12-15 Alcohols Ethoxylated, Sodium Laureth Sulfate, Sodium Carbonate, Trisodium Dicarboxymethyl Alaninate, Fatty Acids, C8-18 and C18-Unsaturated Sodium Salts, Sodium Polyacrylate, Benzisothiazolinone
Application
HE Laundry Detergent
Volume Capacity
30 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7261347427
- Zoro #
- G623331731
- UPC #
- 72613474271
- Country of Origin
- United States
Details
- For Use On
- Fabric
- Cleaner Form
- Liquid
- Contains
- Water, C12-15 Alcohols Ethoxylated, Sodium Laureth Sulfate, Sodium Carbonate, Trisodium Dicarboxymethyl Alaninate, Fatty Acids, C8-18 and C18-Unsaturated Sodium Salts, Sodium Polyacrylate, Benzisothiazolinone
- Item
- Laundry Detergent
- Application
- HE Laundry Detergent
- Volume Capacity
- 30 oz
- Fragrance
- Unscented
- Effective to Remove
- Food Stain; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
- Cleaner Container Type
- Bottle
Description
When it comes to laundry care for sensitive skin, all free clear HE liquid laundry detergent is the obvious choice. This hypoallergenic laundry detergent is the #1 recommended detergent brand by dermatologists, allergists and pediatricians for sensitive skin and Safer Choice certified. 100% free of perfumes and dyes. Use with all free and clear fabric softener and dryer sheets for clean and soft clothes with static cling reduction in the dryer. Great for small or large loads or for pre-treating stains before washing. Check an inseam for colorfastness. This unscented, fragrance-free detergent is safe to use in any washing machine including high efficiency (HE) and at any water temperature.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.