Zoro Homepage

Free Clear HE Laundry Detergent, 58 Loads, Unscented, 73 oz Bottle, 6PK

  • Mfr # 72613 47415

  • Zoro # G916517460


product price: $175.99
/pk 6, $29.33/ea
Free Shipping & Returns

Key Features

Volume Capacity
73 oz
Effective to Remove
Food Stain; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
For Use On
Fabric
Fragrance
Unscented
Primary Chemical
Water; C12-15 Alcohols Ethoxylated, Sodium Laureth Sulfate; Sodium Carbonate; Trisodium Dicarboxymethyl Alaninate; Fatty Acids; C8-18 and C18-Unsaturated Sodium Salts; Sodium Polyacrylat; Benzisothiazolinone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72613 47415
Zoro #
G916517460
UPC #
-
Country of Origin
United States

Details

Volume Capacity
73 oz
Effective to Remove
Food Stain; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
For Use On
Fabric
Fragrance
Unscented
Primary Chemical
Water; C12-15 Alcohols Ethoxylated, Sodium Laureth Sulfate; Sodium Carbonate; Trisodium Dicarboxymethyl Alaninate; Fatty Acids; C8-18 and C18-Unsaturated Sodium Salts; Sodium Polyacrylat; Benzisothiazolinone
Cleaner Container Type
Bottle
Item
Laundry Detergents
Cleaner Form
Liquid

Description

When it comes to laundry care for sensitive skin, all free clear HE liquid laundry detergent is the obvious choice. This hypoallergenic laundry detergent is the #1 recommended detergent brand by dermatologists, allergists and pediatricians for sensitive skin and Safer Choice certified. 100% free of perfumes and dyes. Use with all free and clear fabric softener and dryer sheets for clean and soft clothes with static cling reduction in the dryer. Great for small or large loads or for pre-treating stains before washing. Check an inseam for colorfastness. This unscented, fragrance-free detergent is safe to use in any washing machine including high efficiency HE and at any water temperature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.