Free Clear HE Liquid Laundry Detergent, Unscented, 1.6 oz Vending Box, 100PK
Mfr # R1-2979351
Zoro # G816517263
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Effective to Remove
Food Stains, Grass Stains, Grease, Oil-Based Soil, Organic Matter, Water-Based Soil
Fragrance
Unscented
Packaging Type
Vending Box
Application
HE Laundry Detergent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R1-2979351
Zoro #
G816517263
UPC #
-
Country of Origin
United States
Details
Cleaner Form
Liquid
Effective to Remove
Food Stains, Grass Stains, Grease, Oil-Based Soil, Organic Matter, Water-Based Soil
Fragrance
Unscented
Packaging Type
Vending Box
Application
HE Laundry Detergent
Volume Capacity
1.6 oz
Item
Laundry Detergents
For Use On
Fabric
Description
Dermatologist-recommended HE detergent is free of perfumes and clear of dyes, enabling use by those with the most sensitive skin. Hardworking stain lifters ensure a thorough cleaning. High-efficiency HE formula is effective in all water temperatures and may be used in either front- or top-load machines. Handy, single-portion vend-boxes are a great choice, eliminating tricky measuring and dispensing. Ideal for vending machine use in laundromats, dormitories, apartment complexes and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.