Shop ALL GEAR
See all product information
Create Account
Arborist Rope Sling, 1/2 in dia x 8 ft L
- Mfr # AGSRS12S-128
- Zoro # G7243945
product price:Â
$
96.69
/ea
Key Features
Material
Polyester
Size
1/2 in
Color
Red
Tensile Strength
11,000 lb
Features
Easy Rigging Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGSRS12S-128
- Zoro #
- G7243945
- UPC #
- -
- Country of Origin
- United States
- Item
- Arborist Rope Sling
- Material
- Polyester
- Color
- Red
- Tensile Strength
- 11,000 lb
- Features
- Easy Rigging Point
- Type
- Lightweight
- Holding Capacity
- 1,100 lb
- Product Type
- Arborist Rope Sling
- Breaking Strength
- 11,000 lbf
- End Type
- Low Friction Ring
- Sling Adjustability
- Fixed
- Working Load Limit
- 1,980 lb
- Sleeve Material
- Nylon
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, UV-Resistant
- Visual Indicators
- Color Coded
- Shell Material
- Polyester
- Wire Color
- Red
- Traction Material
- Polyester
Dimensions
- Size
- 1/2 in
- Length
- 8 ft
- Waist Size
- One Size Fits Most
- Sling Length - Maximum
- 8 ft
- Ring Size Included
- 1 1/8 in
- Rope Diameter
- 1/2 in
Description
Arborist Rope Sling, Material Polyester, Rope Diameter 1/2 in, Working Load Limit 1,980 lb, Breaking Strength 11,000 lbf, Sling Length - Minimum Not Applicable, Sling Length - Maximum 8 ft, Product Type Arborist Rope Sling, Sleeve Material Nylon, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Sling Adjustability Fixed, End Type Low Friction Ring, Ring Size Included 1 1/8 in, Visual Indicators Color Coded, Coating Type Urethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.