Shop ALL GEAR
See all product information
Create Account
Transformer Rope Sling, Adj., 1/2 in dia
- Mfr # AGTS12-24-50R
- Zoro # G7231677
product price:Â
$
35.99
/ea
Key Features
Material
Polyester
Size
1/2 in
Color
Red
Waist Size
One Size Fits Most
Tensile Strength
3,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGTS12-24-50R
- Zoro #
- G7231677
- UPC #
- -
- Country of Origin
- United States
- Item
- Transformer Rope Sling
- Material
- Polyester
- Color
- Red
- Tensile Strength
- 3,200 lb
- Features
- Balanced Lifting
- Type
- Extra Strong
- Holding Capacity
- 320 lb
- Product Type
- Transformer Rope Sling
- Working Load Limit
- 1,760 lb
- Visual Indicators
- Color Coded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, UV-Resistant
- Sling Adjustability
- Adjustable
- Choker Hitch Capacity
- 1,408 lb
- Sleeve Material
- Nylon
- Vertical Hitch Capacity
- 1,760 lb
- Breaking Strength
- 3,200 lbf
- End Type
- Eye
- Basket Hitch Capacity
- 3,520 lb
- Shell Material
- Polyester
- Wire Color
- Red
- Traction Material
- Polyester
Dimensions
- Size
- 1/2 in
- Waist Size
- One Size Fits Most
- Length
- 4 ft
- Sling Length - Maximum
- 4 1/8 ft
- Rope Diameter
- 1/2 in
- Sling Length - Minimum
- 24 in
Description
Transformer Rope Sling, Material Polyester, Rope Diameter 1/2 in, Working Load Limit 1,760 lb, Breaking Strength 3,200 lbf, Sling Length - Minimum 24 in, Sling Length - Maximum 4 1/8 ft, Product Type Transformer Rope Sling, Sleeve Material Nylon, Vertical Hitch Capacity 1,760 lb, Choker Hitch Capacity 1,408 lb, Basket Hitch Capacity 3,520 lb, Sling Adjustability Adjustable, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.