Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Climbing Rope, PES, 1/2 In. dia., 120 ft. L

  • Mfr # AG12SP12120G

  • Zoro # G4498557


product price: $122.54
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Climbing
Rope Dia.
1/2 in
Rope Material
Polyester
Rope Strand Count
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12SP12120G
Zoro #
G4498557
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
1/2 in
Rope Length
120 ft
Length
120 ft.
Rope Diameter
1/2 in
Length (In.)
1440 in
Overall Length
120 ft
Diameter
1/2 in

Details

Rope Sub-Category
Arborist
Rope Item
Climbing
Rope Material
Polyester
Rope Strand Count
12
Working Load Limit
730 lb
Rope Construction
Braid
Rope Core Strand Count
4
Rope Type
Dynamic
Item
Arborist Climbing Rope
Color
Neon Orange/Red/Yellow
Min. Breaking Strength (MBS)
6,570 lb
Tensile Strength
7,300 lb
Standards
ANSI Z133-2017
Package Type
Bag
Carrying Weight
9 lb
Rope Application
Climbing Rope
Rope Core
Yes
Elongation at 30% of Tensile
4.00%
Core Material
Polyester
Cover Material
Polyester
Spliceability
Not Spliceable
Resistance Properties
Abrasion-Resistant
Product Type
Rigging and Climbing Rope
Maximum Operating Temperature
350 Degrees F
Rope Format
Bag
Breaking Strength
7,300 lbf
End Type
Plain
Weight
11 lb
Core Type
Twisted Core
Minimum Operating Temperature
-20 Degrees F
Lifting Capability
For Lifting
Core Strand Count
4

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 7,300 lbf, Working Load Limit 730 lb, Rope Construction Braid, Diameter 1/2 in, Overall Length 120 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 12, Core Type Twisted Core, Core Strand Count 4, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.