Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Climbing Rope, PES, 1/2 In. dia., 150 ft. L

  • Mfr # AGKM12150DBGY

  • Zoro # G4761066


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
Arborist
Rope Item
Climbing
Rope Dia.
1/2 in
Rope Material
Polyester
Rope Strand Count
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGKM12150DBGY
Zoro #
G4761066
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
1/2 in
Rope Length
150 ft
Length
150 ft.
Rope Diameter
1/2 in
Length (In.)
1800 in
Diameter
1/2 in
Overall Length
150 ft

Details

Rope Sub-Category
Arborist
Rope Item
Climbing
Rope Material
Polyester
Rope Strand Count
32
Working Load Limit
820 lb
Rope Construction
Kernmantle
Rope Core Strand Count
8
Rope Type
Static
Item
Climbing Rope
Color
Blue/Green/Yellow
Elongation at 30% of Tensile
5.30%
Standards
ANSI Z133-2012, 8.1.7
Package Type
Bag
Rope Application
Climbing Rope
Tensile Strength
8,200 lb
Rope Core
Yes
Min. Breaking Strength (MBS)
7,380 lb
Carrying Weight
12 lb
Breaking Strength
8,200 lbf
Core Material
Polyester
Weight
10 lb
Rope Format
Bag
Product Type
Rigging and Climbing Rope
Resistance Properties
Abrasion-Resistant
Core Strand Count
8
Lifting Capability
For Lifting

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 8,200 lbf, Working Load Limit 820 lb, Rope Construction Kernmantle, Diameter 1/2 in, Overall Length 150 ft, Core Material Polyester, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count 8, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Weight 10 lb, Color Blue/Green/Yellow, Resistance Properties Abrasion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.