This item is Discontinued.

All Gear Climbing Rope, PES, 7/16 In. dia., 120 ft L AG24SP716120P

Climbing Rope, PES, 7/16 In. dia., 120 ft L (Discontinued)

  • Mfr # AG24SP716120P
  • Zoro # G4757627
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AG24SP716120P
Zoro #
G4757627
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
7/16 in
Rope Length
120 ft
Length
120 ft.
Rope Diameter
7/16 in
Overall Length
120 ft
Diameter
7/16 in

Details

Rope Sub-Category
Arborist
Rope Item
Climbing Rope
Rope Material
Polyester
Rope Strand Count
24
Working Load Limit
630 lb
Rope Construction
Double Braid
Rope Core Strand Count
3
Rope Type
Static
Color
Black/Blue/Green/Neon Yellow
Tensile Strength
6,300 lb
Package Type
Bag
Elongation at 30% of Tensile
7.60%
Rope Core
Yes
Rope Application
Climbing Rope
Standards
ANSI Z133-2012, 8.1.7
Item
Climbing Rope
Rope Format
Bag
Cover Material
Polyester
Weight
8 lb.
Product Type
Rigging and Climbing Rope
Core Strand Count
3

Description

Climbing Rope, Rope Type Static, Working Load Limit 630 lb, Rope Construction Double Braid, Diameter 7/16 in, Overall Length 120 ft, Cover Material Polyester, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 24, Core Strand Count 3, Weight 8 lb., Color Black/Blue/Green/Neon Yellow, Standards ANSI Z133-2012, 8.1.7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.