This item is Discontinued.

All Gear Climbing Rope, PES, 7/16 In. dia., 600 ft L AG24SP716600P

Climbing Rope, PES, 7/16 In. dia., 600 ft L (Discontinued)

  • Mfr # AG24SP716600P
  • Zoro # G4757636
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AG24SP716600P
Zoro #
G4757636
UPC #
-
Country of Origin
Canada

Dimensions

Rope Dia.
7/16"
Rope Length
600 ft
Length
600 ft.
Rope Diameter
7/16 in

Details

Rope Sub-Category
Arborist
Rope Item
Climbing Rope
Rope Material
Polyester
Rope Strand Count
24
Working Load Limit
630 lb
Rope Construction
Double Braid
Rope Core Strand Count
16
Rope Core
Yes
Color
Black/Neon Orange/Neon Yellow
Package Type
Reel
Rope Application
Climbing Rope
Item
Climbing Rope
Tensile Strength
6300 lb
Standards
ANSI Z133-2012, 8.1.7
Elongation at 30% of Tensile
7.60%

Description

Climbing Rope, Working Load Limit 630 lb, Rope Construction Double Braid, Rope Strand Count 24, Color Black/Neon Orange/Neon Yellow, Standards ANSI Z133-2012, 8.1.7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.