Zoro Homepage

Rigging and Climbing Rope, 1,000 ft L

  • Mfr # AGPTL5321000

  • Zoro # G711494775


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
650 lb
Rope Construction
Braid
Rope Type
Dynamic
Color
Neon Red/Yellow
Product Type
Rigging and Climbing Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGPTL5321000
Zoro #
G711494775
UPC #
810110191211
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Diameter
5/32 in

Details

Working Load Limit
650 lb
Rope Construction
Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Neon Red/Yellow
Product Type
Rigging and Climbing Rope
Breaking Strength
650 lbf
Cover Material
Polyethylene
Resistance Properties
Abrasion-Resistant, Rot/Mildew-Resistant, Snag-Resistant
End Type
Plain
Rope Format
Spool
Standards
ISO 9001:2015
Core Material
Polyethylene

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 650 lbf, Working Load Limit 650 lb, Rope Construction Braid, Diameter 5/32 in, Overall Length 1,000 ft, Core Material Polyethylene, Cover Material Polyethylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Spool, End Type Plain, Color Neon Red/Yellow, Resistance Properties Abrasion-Resistant, Rot/Mildew-Resistant, Snag-Resistant, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.