Zoro Homepage

Rigging and Climbing Rope, 150 ft L

  • Mfr # AG24SP12150SII

  • Zoro # G211494985


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Rope Strand Count
24
Working Load Limit
780 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Color
Gray/Neon Orange/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG24SP12150SII
Zoro #
G211494985
UPC #
810110194618
Country of Origin
Canada

Dimensions

Overall Length
150 ft
Diameter
1/2 in

Details

Rope Strand Count
24
Working Load Limit
780 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging and Climbing Rope
Color
Gray/Neon Orange/Yellow
Product Type
Rigging and Climbing Rope
Spliceability
Spliceable
Core Strand Count
12
Core Material
Polyester
Standards
ANSI Z133
Rope Format
Bag
End Type
Plain
Cover Material
Polyester
Core Type
Strand Core
Breaking Strength
7,800 lbf

Description

Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 7,800 lbf, Working Load Limit 780 lb, Rope Construction Double Braid, Diameter 1/2 in, Overall Length 150 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 24, Core Type Strand Core, Core Strand Count 12, End Type Plain, Spliceability Spliceable, Color Gray/Neon Orange/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.