This item is Discontinued.

All Gear Rope Sling, Yellow/Blue, 10 ft. AGSRS12S-5810

Rope Sling, Yellow/Blue, 10 ft. (Discontinued)

  • Mfr # AGSRS12S-5810
  • Zoro # G7243890
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AGSRS12S-5810
Zoro #
G7243890
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Size
5/8 in
Waist Size
One Size Fits Most
Ring Size Included
1 1/2 in
Rope Diameter
5/8 in
Sling Length - Maximum
10 ft

Details

Item
Arborist Rope Sling
Material
Polyester
Tensile Strength
16,000 lb
Color
Yellow
Type
Lightweight
Holding Capacity
1,600 lb
Features
Easy Rigging Point
Working Load Limit
2,880 lb
Product Type
Arborist Rope Sling
Breaking Strength
16,000 lbf
Visual Indicators
Color Coded
Sleeve Material
Nylon
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Sling Adjustability
Fixed
End Type
Low Friction Ring

Description

Arborist Rope Sling, Material Polyester, Rope Diameter 5/8 in, Working Load Limit 2,880 lb, Breaking Strength 16,000 lbf, Sling Length - Minimum Not Applicable, Sling Length - Maximum 10 ft, Product Type Arborist Rope Sling, Sleeve Material Nylon, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Sling Adjustability Fixed, End Type Low Friction Ring, Ring Size Included 1 1/2 in, Visual Indicators Color Coded, Coating Type Urethane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.