Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Braid Ppl Rope, 1/4In dia., 100ft L

  • Mfr # AGUH14100

  • Zoro # G4316347


product price: $14.39
/ea

Key Features

Rope Sub-Category
All Purpose
Rope Item
Utility
Rope Dia.
1/4 in
Rope Material
Polyester
Rope Strand Count
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGUH14100
Zoro #
G4316347
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
1/4 in
Rope Length
100 ft
Length
100 ft.
Rope Diameter
1/4 in
Length (In.)
1200 in
Diameter
1/4 in
Overall Length
100 ft

Details

Rope Sub-Category
All Purpose
Rope Item
Utility
Rope Material
Polyester
Rope Strand Count
16
Working Load Limit
120 lb
Rope Construction
Braid
Rope Core Strand Count
1
Item
Rope
Color
Blue
Tensile Strength
600 lb
Rope Core
Yes
Rope Application
General Utility Rope
Package Type
Hank
Min. Breaking Strength (MBS)
540 lb
Carrying Weight
3 lb
Breaking Strength
600 lbf
Resistance Properties
Abrasion-Resistant, Water-Resistant
Rope Format
Hank
Core Strand Count
1
Lifting Capability
For Lifting
Product Type
General Purpose Utility Rope
Weight
3 lb
Core Material
Polyester

Description

General Purpose Utility Rope, Breaking Strength 600 lbf, Working Load Limit 120 lb, Rope Construction Braid, Diameter 1/4 in, Overall Length 100 ft, Core Material Polyester, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 16, Core Strand Count 1, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Weight 3 lb, Color Blue, Resistance Properties Abrasion-Resistant, Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.