Winch Line, Synthetic, 5/16 In. x 600 ft.
- Mfr # AG12SS516600
- Zoro # G7008915
product price:Â
$
917.99
/ea
Free Shipping & Returns
Key Features
For Use With
Winches
Color
Yellow
Material
Synthetic
Size
5/16 in
Includes
Eye Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AG12SS516600
- Zoro #
- G7008915
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5/16 in
- Cord Length
- 600 ft
- Length
- 600 ft
- Cord Diameter
- 5/16 in
Details
- Item
- Winch Line
- For Use With
- Winches
- Color
- Yellow
- Material
- Synthetic
- Includes
- Eye Loop
- Working Load Limit
- 3,060 lb
- Strand Type
- 12 Strand
- Operation
- Lifting, Pulling
- Product Type
- Winch Line
- Maximum Load Capacity
- 15,300 lb
- Cord Material
- HMPE
- Number of Strands
- 12
- Cord Type
- Rope
- Shell Material
- Synthetic
- Wire Color
- Yellow
- Compatible Product Type
- Chippers
Description
Winch Line, Cord Diameter 5/16 in, Cord Length 600 ft, Color Yellow, Maximum Load Capacity 15,300 lb, Cord Type Rope, Cord Material HMPE, Number of Strands 12, For Use With Chippers, Includes Eye Loop, Operation Lifting, Pulling, Product Type Winch Line
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.