Shop LOCKJAW
See all product information
Create Account
Winch Line 1/4 In. x 100 Ft.
- Mfr # 20-0250100
- Zoro # G1945427
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Cord Diameter
1/4 in
Resistance Properties
Abrasion Resistant, UV Resistant
Cord Type
Rope
Operation
Pulling
Cord Material
Synthetic Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-0250100
- Zoro #
- G1945427
- UPC #
- 859257007931
- Country of Origin
- United States
- Resistance Properties
- Abrasion Resistant, UV Resistant
- Cord Type
- Rope
- Operation
- Pulling
- Cord Material
- Synthetic Fiber
- Product Type
- Synthetic Winch Line
- Item
- Winch Line
- Compatible Series
- All
- Wire Color
- Gray
- Compatible with Manufacturer Part Number
- 101020, 101025, 101030, 101035, 101130, 101135, 2000DC, 402742, 4771, 4WP2D8-P4, 4WP2T8-2000-8, 80010, 93000
- For Use With
- Electric Winches
- Includes
- Integrated Shackle
- Maximum Load Capacity
- 2,833 lb
- Compatible Load Capacity
- 3,000 lb
- Number of Strands
- 12
- Color
- Gray
- Compatible Product Type
- Electric Winches
Dimensions
- Cord Diameter
- 1/4 in
- Mfr. Warranty Length
- 1 yr
- Cord Length
- 100 ft
Description
Winch Line, Cord Diameter 1/4 in, Cord Length 100 ft, Color Gray, Maximum Load Capacity 2,833 lb, Compatible Load Capacity 3,000 lb, Compatible Hoist Type Not Applicable, Compatible Series All, Compatible Grainger Part Number 29JU88, 492P72, 492P73, 492P74, 492P75, 492P78, 492P79, Compatible with Manufacturer Part Number 101020, 101025, 101030, 101035, 101130, 101135, 2000DC, 402742, 4771, 4WP2D8-P4, 4WP2T8-2000-8, 80010, 93000, Cord Type Rope, Cord Material Synthetic Fiber, Number of Strands 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.