Shop ALL GEAR
See all product information
Create Account
Winch Line, Synthetic, 5/8 In. x 600 ft.
- Mfr # AG12SS58600
- Zoro # G6717611
product price:Â
$
3,384.99
/ea
Free Shipping & Returns
Key Features
For Use With
Winches
Color
Yellow
Material
Synthetic
Size
5/8 in
Includes
Eye Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AG12SS58600
- Zoro #
- G6717611
- UPC #
- -
- Country of Origin
- United States
- Item
- Winch Line
- For Use With
- Winches
- Color
- Yellow
- Material
- Synthetic
- Includes
- Eye Loop
- Working Load Limit
- 11,420 lb
- Strand Type
- 12 Strand
- Cord Type
- Rope
- Product Type
- Winch Line
- Cord Material
- HMPE
- Operation
- Lifting, Pulling
- Maximum Load Capacity
- 51,100 lb
- Number of Strands
- 12
- Shell Material
- Synthetic
- Wire Color
- Blue
- Compatible Product Type
- Chippers
- Traction Material
- Synthetic
Dimensions
- Size
- 5/8 in
- Cord Length
- 600 ft
- Length
- 600 ft
- Cord Diameter
- 5/8 in
Description
Winch Line, Cord Diameter 5/8 in, Cord Length 600 ft, Color Blue, Maximum Load Capacity 51,100 lb, Cord Type Rope, Cord Material HMPE, Number of Strands 12, Compatible Product Type Chippers, Includes Eye Loop, Operation Lifting, Pulling, Product Type Winch Line
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.