
Laundry Detergent, 25.8 oz Pack, Liquid, Unscented, 6 PK
Mfr # 73978
Zoro # G7766406
product price: $147.99
/pk 6, $24.67/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Cleaner Container Type
Pack
Fragrance
Unscented
Cleaner Container Size
25.8 oz
High Efficiency Compatibility
All Clothing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73978
Zoro #
G7766406
UPC #
10072613739780
Country of Origin
United States
Dimensions
Cleaner Container Size
25.8 oz
Size
25.8 oz
Details
Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Pack
Fragrance
Unscented
High Efficiency Compatibility
All Clothing
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
For Use On
All Clothing
Form
Liquid
Packaging Type
Pack
Contains
39
Net Weight
11.44 lbs
Application
Laundry Detergent
Description
AllĀ® Mighty Pacs Free and Clear Super Concentrated Laundry Detergent, 39/Pack, 6 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.