Laundry Detergent, Liquid, Unscented, 4 PK
Mfr # 46159
Zoro # G016045399
product price: $158.99
/pk 4, $39.75/ea
Free Shipping & Returns
Key Features
High Efficiency Compatibility
Yes
Fragrance
Unscented
Cleaner Form
Liquid
Container Type
Jug
Phosphate Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46159
Zoro #
G016045399
UPC #
072613461592
Country of Origin
United States
Dimensions
Container Size
141 oz
Details
High Efficiency Compatibility
Yes
Fragrance
Unscented
Cleaner Form
Liquid
Item
Laundry Detergent
Container Type
Jug
Phosphate Free
Yes
Product Label
Laundry Detergent
Contains Bleach
No
Contains Odor Eliminator
Yes
Color Safe
Yes
Dye Free
Yes
Contains Fabric Softener
No
Contains Stain Lifter
Yes
Description
Laundry Detergent, Product Label Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 141 oz, Fragrance Unscented, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Properties Color Safe, Dye-Free, Phosphate-Free, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.