Zoro Homepage
This item is Discontinued.
All Laundry Detergent Pods, 24 ct. Bag, Pacs, Original, Blue, 6 PK 45851

Laundry Detergent Pods, 24 ct. Bag, Pacs, Original, Blue, 6 PK (Discontinued)

  • Mfr # 45851
  • Zoro # G0413738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45851
Zoro #
G0413738
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
24 ct.

Details

Item
Laundry Detergent Pods
Cleaner Form
Pacs
Cleaner Container Type
Bag
Fragrance
Original
High Efficiency Compatibility
Yes
Pack Count
6
Packs per Case
6
Color
Blue
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Degreaser Container Type
Bag
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Contains
Alcohols, Benzenesulfonic Acid, C10-16-Alkyl Derivatives, C12-16, Disodium Distyrylbiphenyl Disulfonate, Ethanolamine, Ethoxylated, Propylene Glycol, Sodium Salts
Container Type
Packet
Features
Phosphate Free, Septic Safe
Primary Chemical
None

Description

Laundry Detergent Pods, Cleaner Form Pacs, High Efficiency Compatibility Yes, Container Type Packet, Fragrance Original , Color Blue, Features Phosphate Free, Septic Safe, Primary Chemical None, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.