
AMH Lever Hoist 1.0t-20'Lift-USA Chain Overload Protected
Mfr # LA010-20UV
Zoro # G303496552
product price: $636.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA010-20UV
Zoro #
G303496552
UPC #
-
Country of Origin
China
Description
Dual rated with more choices of capacity
Hook blocks are bolted, allowing easy disassembly for complete hook inspection
Lightweight and durable all steel construction with powder coated finish and plated external components to resist corrosion
Premium US Made Grade 80 Zinc plated alloy load chain
Self-adjusting double pawl disk type mechanical load brake ensures positive load control
Horseshoe chain guard allows operation in any orientation
Optional Overload Protection is a one directional clutch that will only slip in the lift direction
Meets: ASME/ANSI B3O.21, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Long-life fused brake friction disk will not crack, shatter, or absorb moisture
Hook blocks are bolted, allowing easy disassembly for complete hook inspection
Lightweight and durable all steel construction with powder coated finish and plated external components to resist corrosion
Premium US Made Grade 80 Zinc plated alloy load chain
Self-adjusting double pawl disk type mechanical load brake ensures positive load control
Horseshoe chain guard allows operation in any orientation
Optional Overload Protection is a one directional clutch that will only slip in the lift direction
Meets: ASME/ANSI B3O.21, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Long-life fused brake friction disk will not crack, shatter, or absorb moisture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.