Shop ALL MATERIAL HANDLING
See all product information
Create Account
Lever Hoist (1/4 Ton) G80 Chain 5'
- Mfr # LZ003-5
- Zoro # G723391918
product price:Â
$
89.99
/ea
Key Features
Chain Length
5 ft
Includes
One Mini-Series All Material Handling 5 Foot Hoist
Material
Alloy Steel
Load Capacity
1/4 Ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZ003-5
- Zoro #
- G723391918
- UPC #
- -
- Country of Origin
- United States
- Includes
- One Mini-Series All Material Handling 5 Foot Hoist
- Material
- Alloy Steel
- Item
- Lever Hoist (1/4 Ton) G80 Chain 5'
- Load Capacity
- 1/4 Ton
Dimensions
- Chain Length
- 5 ft
Description
AllLever Chain Hoists LZ Mini-Series Base Model: LZ003 WLL Max.: 1/4 ton / 550lbs WLL Min.: 15 lbs Falls: 1 Chain: C4X12Z A" Min.: 3.6 B" 2.8 C" 2.5 D"1.2 H"min 9.4 L" 6.3 K" 1 P (lbs) Max. 56 Weight (lbs) 5ft Lift 4.4 1/4t (550lbs) Capacity. Small size allows operation and storage in tight places. Available in lifts of 5 and 10 feet. Precision hoist load chain with strength of G80 chain. Weston style mechanical load brake is self-adjusting asbestos free brake discs and is surrounded by an enclosure to limit contamination. Low Headroom, Light weight and durable formed steel enclosure protects from contamination and can be quickly disassembled for fast and easy maintenance. Sleeve bearings used to maximize serviceability and provide good efficiency Each hoist is proof tested at min. of 1.25 times the WLL and shipped with a test certificate reverencing the individualized serial number stamped in the nameplate. Meets ASME B30, OSHA, and NASA-STD-8719.9. Each hoist comes with a camouflage bag and a full Badger product line manual (1/4t to 10t). The manual is supplied in English, French, and Spanish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.