Zoro Homepage
This item is Discontinued.
All Powder Laundry Detergent, 19 lb. Pail, Powder, Unscented, White 95729888

Powder Laundry Detergent, 19 lb. Pail, Powder, Unscented, White (Discontinued)

  • Mfr # 95729888
  • Zoro # G5076443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95729888
Zoro #
G5076443
UPC #
807174528862
Country of Origin
United States

Dimensions

Cleaner Container Size
19 lb.
Size
19 lb

Details

Item
Powder Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Pail
Fragrance
Unscented
High Efficiency Compatibility
No
Packs per Case
1
Color
White
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Container Type
Tub
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Degreaser Container Type
Pail
Contains
Disodium Metasilicate Pentahydrate, D-Limonene, Sodium Carbonate, Sodium Chloride
Primary Chemical
None

Description

Powder Laundry Detergent, Cleaner Form Powder, High Efficiency Compatibility No, Container Type Tub, Fragrance Unscented, Color White, Primary Chemical None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.