
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APC7G
Zoro #
G715852052
UPC #
80083567164
Country of Origin
China
Dimensions
Width
12.75 in
Length
2.6 in
Height
8.2 in
Details
Lamp Type
LED
Housing Material
Thermoplastic
Battery Chemistry
Nickel Cadmium
Item
LED Exit and Emergency
Description/Special Features
3.6V, 0.78W DC long lasting LED heads
Standards
UL Listed - Damp Location
Mounting
Ceiling/Wall Mount
Voltage
120/277V
Fixture Wattage
1.68 W at 277 V
Description
AC Only Self Powered Emergency Exit
- Long life LED lamps provide uniform diffused illumination
- Red letter color
- 0.99/1.14 W input power
- 0.12/0.06 power factor
- 60 Hz frequency rating
- Nickel cadmium battery
- 90 min battery runtime
- Exit sign commercial fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.