This item is Discontinued.

All-State Brazing Alloy, Copper, 1/8" dia., 18" L 69060062

Brazing Alloy, Copper, 1/8" dia., 18" L (Discontinued)

  • Mfr # 69060062
  • Zoro # G4825270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69060062
Zoro #
G4825270
UPC #
662393003572
Country of Origin
United States

Dimensions

Length (In.)
18 in
Dia. (In.)
1/8 in
Diameter
1/8 in
Overall Diameter
1/8 in
Overall Length
18 in
Compatible Chuck Size
1,300 Degrees F
Container Size
1 lb

Details

Brazing Range (F)
1300 to 1500
Contents
5% Silver, 6% Phosphorus, 89% Copper
Type
BCuP-3
Application
Brazing
Material
Copper
Container
Tube
Tensile Strength (PSI)
60,000 psi
Item
Brazing Alloy
Standards
AWS A5.8
Joining Applications
Brass to Brass, Brass to Copper, Copper to Copper
Alloy Type
Phos Copper
Series
All-State Sil-Flo 5
For Joining
Brass to Copper, Copper to Copper
Finish/Coating
Bare
Flux Application
Flux Required for Brass to Brass, Flux Required for Brass to Copper, Self-Fluxing for Copper to Copper
Brazing Temperature Range
1,300 Degrees F to 1,500 Degrees F
Capacity Shingles
1,500 Degrees F
Tensile Strength
60 ksi
AWS Classification
BCuP-3
Alloy Form
Rod
Process
Brazing
Container Type
Tube
Alloy Composition
89% Copper, 6% Phosphorus, 5% Silver
Silver Content
5 %
For Metal Type
Brass to Brass, Brass to Copper, Copper to Copper
Minimum Brazing Temperature
1,300 Degrees F
Maximum Brazing Temperature
1,500 Degrees F
pack-container
1/pk
Minimum Soldering Temperature
1,300 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Phos Copper, Silver Content 5 Percent, AWS Classification BCuP-3, Overall Diameter 1/8 in, Overall Length 18 in, Alloy Form Rod, Finish/Coating Bare, Capacity Shingles 1,500 Degrees F, Compatible Chuck Size 1,300 Degrees F, Series All-State Sil-Flo 5, Container Size 1 lb, Tensile Strength 60 ksi, Joining Applications Brass to Brass, Brass to Copper, Copper to Copper, Standards AWS A5.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.