This item is Discontinued.

All-State Soldering Flux, Spool, 1 lb. 69070040

Soldering Flux, Spool, 1 lb. (Discontinued)

  • Mfr # 69070040
  • Zoro # G4765393
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69070040
Zoro #
G4765393
UPC #
662393003725
Country of Origin
United States

Dimensions

Container Size
1 lb
Diameter
1/32 in
Wire Diameter
0.03125 in
Dimensions
1/32 in x 1 lb

Details

Item
Solder Wire
Type
Solder
Material
Inorganic Acid
Working Range (Deg. F)
400 Degrees to 800 Degrees
Container Type
Spool
Color
Gray
Application
For Soldering Preparation
Features
Cadmium Free, Food Grade, Low Temperature
Form
Solid Wire
Melting Temperature (Maximum)
430 Degrees F
Weight
1 lb
Flux Requirement
Flux Required
For Joining
Dissimilar Metal, Stainless Steel
Material Composition
94-99% Tin, 1-6% Silver
Melting Temperature (Minimum)
310 Degrees F
Solder Series
DynaGrip 430
Composition
94-99% Tin, 1-6% Silver
Soldering Temperature Range
310 Degrees F to 430 Degrees F
Solder Composition
Tin-Silver
Maximum Brazing Temperature
430 Degrees F
Minimum Brazing Temperature
310 Degrees F
Maximum Soldering Temperature
430 Degrees F
Item Weight
1 lb
Minimum Soldering Temperature
310 Degrees F

Description

Solder Wire, Form Solid Wire, Material Composition 94-99 Percent Tin, 1-6 Percent Silver, Wire Diameter 0.03125 in, Weight 1 lb, Melting Temperature (Minimum) 310 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Solder Series DynaGrip 430, For Joining Dissimilar Metal, Stainless Steel, Application Soldering, Color Gray, Container Type Spool, Features Cadmium Free, Food Grade, Low Temperature, Flux Requirement Flux Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.