This item is Discontinued.

All-State TIG Rod 3/32 x 36in Electrode 1# 69701011

TIG Rod 3/32 x 36in Electrode 1# (Discontinued)

  • Mfr # 69701011
  • Zoro # G4864708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69701011
Zoro #
G4864708
UPC #
662393007181
Country of Origin
United States

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
1 lb
Rod Diameter
3/32 in
Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
TIG Welding Rod
AWS Classification
308LFC-O
Material
Cast Iron Alloy
Container Type
Tube
Tensile Strength
60,000
Application
Top quality, most machinable bare rod for TIG welding of thin sections of cast iron up to 3/8 in . Also joins cast iron to mild steel
For Joining
Cast Iron to Cast Iron, Cast Iron to Carbon Steel
Number of Passes
Multiple Passes, Single Pass
Yield Strength (As Welded)
60 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
60 ksi
Process
TIG Welding (GTAW)
Tensile Strength (Minimum Required)
80 ksi
Elongation (Minimum Required)
Not Rated
For Material Type
Cast Iron to Cast Iron, Cast Iron to Carbon Steel
Brinell Hardness
200 to 300 BHN
Weight
5 lb
Welding Current Designation
AC, DCEN, DCEP
Standards
Not Rated
Series
All-State 4-60T
Tensile Strength (As Welded)
80 ksi
For Metal Type
Cast Iron to Cast Iron, Cast Iron to Carbon Steel

Description

TIG Welding Rod, AWS Classification Not Classified, Material Cast Iron, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 60 ksi, Yield Strength (As Welded) 60 ksi, Series All-State 4-60T, Weight 5 lb, For Material Type Cast Iron to Cast Iron, Cast Iron to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.