This item is Discontinued.

All The Rages All the Rages Inc LT1025-WHT Modern White Leather Table Lamp LT1025-WHT

All the Rages Inc LT1025-WHT Modern White Leather Table Lamp (Discontinued)

  • Mfr # LT1025-WHT
  • Zoro # G903794232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT1025-WHT
Zoro #
G903794232
UPC #
810241022330
Country of Origin
China

Description

This fashionable table lamp with its leather body and white fabric shade will add style and pizzazz to any room. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
  • Genuine leather wrapped base
  • White fabric shade
  • Modern and stylish look
  • Uses 1 x 60W Type A medium base bulb (not included)
  • Assembled dimensions: L: 10" x W: 6" x H: 21"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.