This item is Discontinued.

All The Rages Alltherages LC2000-WHT-2PK Elegant Designs Modern Leather Table Lamp with White Fabric Shade - White; Pack of 2 LC2000-WHT-2PK

Alltherages LC2000-WHT-2PK Elegant Designs Modern Leather Table Lamp with White Fabric Shade - White; Pack of 2 (Discontinued)

  • Mfr # LC2000-WHT-2PK
  • Zoro # G403896955
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC2000-WHT-2PK
Zoro #
G403896955
UPC #
-
Country of Origin
China

Description

Features
  • 2 Lamp bases and 2 shades
  • Genuine leather wrapped bases
  • White fabric shades
  • Pack of 2
Specifications
  • Color: White
  • Finish: Stainless Steel
  • Material: MDF
  • Voltage: 110V
  • Wattage: 60W
  • Type of Bulb: Low Pressure Mercury Discharge
  • Dimension: 21" H x 6" W x 10" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.