This item is Discontinued.

All The Rages Alltherages LT2014-CRM-2PK Mini Touch Table Lamp Set with Cream Shades; Pack of 2 LT2014-CRM-2PK

Alltherages LT2014-CRM-2PK Mini Touch Table Lamp Set with Cream Shades; Pack of 2 (Discontinued)

  • Mfr # LT2014-CRM-2PK
  • Zoro # G603909967
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LT2014-CRM-2PK
Zoro #
G603909967
UPC #
-
Country of Origin
China

Description

Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • 2 x Mini rose gold metal touch bases
  • 2 x Cream Fabric shades
  • 4 Touch settings
  • Pack of 2
Specifications
  • Color: Cream
  • Material: Metal
  • Voltage: 110V
  • Bulb Type: Incandescent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.