Zoro Homepage

Gas Burner Ignitor, Single Pole

  • Mfr # 2260-TP

  • Zoro # G5399177


product price: $70.15
/ea

Key Features

Agency Compliance
CSA Certified, UL Listed
Mounting Position
Primary Plug Set
Temp. Range
-30 Degrees to 40 Degrees C
Type
Single Pole
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2260-TP
Zoro #
G5399177
UPC #
-
Country of Origin
Canada

Dimensions

Length (In.)
5"
Width (In.)
4.5"
Height (In.)
3.5"
Overall Depth
1 1/2 in
Overall Width
2 1/2 in
Overall Height
3 5/8 in

Details

Item
Hot Water and Steam Boiler Burner Ignitor
Agency Compliance
CSA Certified, UL Listed
Mounting Position
Primary Plug Set
Temp. Range
-30 Degrees to 40 Degrees C
Type
Single Pole
Voltage
120 V AC
Standards
UL Listed, CSA Certified
Product Type
Oil Burner Ignitor
For Fuel Type
Gas
Amperage
28 mA
Compatible Mfr. Model Number
Universal

Description

Product Type Oil Burner Ignitor, Compatible Mfr. Model Number Universal, Overall Height 3 5/8 in, Overall Width 2 1/2 in, Overall Depth 1 1/2 in, Amperage 28 mA, For Fuel Type Gas, Mounting Type Surface Mount, Voltage 120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.