This item is Discontinued.

Allanson Ignition Transformers, 240 Volt, 60 Hz 1112-H

Ignition Transformers, 240 Volt, 60 Hz (Discontinued)

  • Mfr # 1112-H
  • Zoro # G010769352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1112-H
Zoro #
G010769352
UPC #
627863151245
Country of Origin
Canada

Dimensions

Height (In.)
6"
Width (In.)
17.25"
Length (In.)
18"

Details

Item
Ignition Transformers,240 Volt,60 Hz

Description

Ignition Transformers,240 Volt,60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.