Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8in EX-PROOF MANHOLE VENTILATION PASSTHRU MVP

  • Mfr # 9510-50EX

  • Zoro # G116491683


product price: $586.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9510-50EX
Zoro #
G116491683
UPC #
741851998411
Country of Origin
United States

Description

The first manhole system that combines the low profile manhole air vent, 90° elbow, and built-in mounting all in one unit. This unit comes with a collapsible duct, for easy entry, stored in a small storage bag that can be dropped into the manhole with a quick release of the drawstring. The Collapsible duct springs back into shape once the worker is down into the manhole. The ducting made from neoprene-coated, single ply, vinyl and polyester materials, heat resistant up to 250° F 121.1° C, meets ASTM 227 specs, and is UL 94V-0 flame retardant. The manhole cover fits into a flat channel corner for stabilization. Compact, lightweight, and made from Linear Low-Density Polyethylene LLDPE conductive material, this unit is easy to store and ships in one small carton. Recyclable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.