
12 in. x 2-1/4 in. to 6 in. End Register Box
Mfr # ERB12X2.25X6
Zoro # G315575405
product price:Â $18.19
/ea
Sold in multiples of 6 for $109.14
Key Features
Width
9.05 in
Length
17.75 in
Depth
6.1 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERB12X2.25X6
Zoro #
G315575405
UPC #
050206928707
Country of Origin
United States
Dimensions
Width
9.05 in
Length
17.75 in
Depth
6.1 in
Details
Material
Galvanized Steel
Description
The Master Flow 12 in. x 2-1/4 in. x 6 in. End Register Box is made of galvanized steel. This box creates a right-angle, center-end transition from the system run to an air register. It is ideal for a situation where the opening in the floor runs parallel to the floor joists and header. It can be installed using sheet metal screws.
- Galvanized steel construction
- Can be used in a situation where the opening in the floor runs parallel to the floor joists and header
- Creates a right-angle, center-end transition from a 6 in. system run to a 12 in. x 2-1/4 in. air register
- Can be installed with sheet metal screws (not included)
- Always seal seams with building code-approved sealant or duct tape (not included)
- Always insulate ductwork for greater system efficiency and comfort (insulation not included)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.