Ambient Air Pump, 115VAC, 0 to 15 psi
Mfr # 9821 W/ 3/8 HANSEN
Zoro # G5843503
product price:Â $1,268.99
/ea
Free Shipping & Returns
Key Features
Includes
Adjustable Pressure Relief Valve, Electric Cord, Inlet and HEPA Inline Filters, Pressure Gauge, Slip Resistant Rubber Feet
Couplers
3/8 in Hansen
Pressure
0 to 15 psi
Standards
UL Recognized
System Type
SAR System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9821 W/ 3/8 HANSEN
Zoro #
G5843503
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Height
13 in
Details
Item
Ambient Air Pump
Includes
Adjustable Pressure Relief Valve, Electric Cord, Inlet and HEPA Inline Filters, Pressure Gauge, Slip Resistant Rubber Feet
Couplers
3/8 in Hansen
Pressure
0 to 15 psi
Standards
UL Recognized
System Type
SAR System
Fittings
Hansen
For Use With
Constant Flow Respirators
Voltage
115 V AC, 230 V AC
Series
9821
Amps
8.3 AC
CFM
0 to 10
Features
Adjustable Brass Pressure Relief Valve, Quick-Connect OBAC Fitting
Material
Brass and Galvanized Steel (Plumbing), Carbon (Vanes), Metal (Housing)
Horsepower
3/4 hp
Color
Blue
Includes Wheels
No
Includes Carbon Monoxide Monitor
Yes
Maximum Number of Respirators
2
Brand and Series
Allegro 9821
Maximum Number of Hoods
1
NEMA Plug Configuration
5-15P
Description
Ambient Air Pump, 9821, Includes Adjustable Pressure Relief Valve, Electric Cord, Inlet and HEPA Inline Filters, Pressure Gauge, Slip Resistant Rubber Feet, System Type SAR System, Air Flow 0 to 10 cfm, Horsepower 3/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.