Ambient Air Pump, 8.3 AC, 0 to 15 psi
Mfr # 9821 W/SCHRADER
Zoro # G6333363
product price: $1,272.99
/ea
Free Shipping & Returns
Key Features
Includes
Adjustable Pressure Relief Valve, Electric Cord, Inlet and HEPA Inline Filters, Pressure Gauge, Slip Resistant Rubber Feet
Couplers
1/4 in Schrader
Pressure
0 to 15 psi
Standards
UL Recognized
System Type
SAR System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9821 W/SCHRADER
Zoro #
G6333363
UPC #
-
Country of Origin
United States
Dimensions
Height
13 in
Width
9 in
Details
Item
Ambient Air Pump
Includes
Adjustable Pressure Relief Valve, Electric Cord, Inlet and HEPA Inline Filters, Pressure Gauge, Slip Resistant Rubber Feet
Couplers
1/4 in Schrader
Pressure
0 to 15 psi
Standards
UL Recognized
System Type
SAR System
Fittings
Schrader
For Use With
Constant Flow Respirators
Voltage
115 V AC, 230 V AC
Series
9821
CFM
0 to 10
Amps
8.3 AC
Features
Four Carbon Vanes Providing 5000 to 15000 hr of Continuous Use
Material
Brass and Galvanized Steel (Plumbing), Carbon (Vanes), Metal (Housing)
Brand and Series
Allegro 9821
Color
Blue
Horsepower
3/4 hp
Maximum Number of Hoods
1
Includes Wheels
No
Maximum Number of Respirators
2
Description
Ambient Air Pump, 9821, Includes Adjustable Pressure Relief Valve, Electric Cord, Inlet and HEPA Inline Filters, Pressure Gauge, Slip Resistant Rubber Feet, System Type SAR System, Air Flow 0 to 10 cfm, Horsepower 3/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.