Zoro Homepage

Axial Blower, 20"x20"

  • Mfr # 9525-E

  • Zoro # G3523158


product price: $1,683.99
/ea
Free Shipping & Returns

Key Features

Depth
14-5/8"
Height
20"
Housing Material
16 ga. Cold Rolled Steel
Width
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9525-E
Zoro #
G3523158
UPC #
721577289598
Country of Origin
United States

Dimensions

Depth
14-5/8"
Height
20"
Width
20"

Details

Housing Material
16 ga. Cold Rolled Steel
Item
Axial Blower

Description

Axial Blower,20 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.