Shop PATTERSON

High Velocity Industrial Fan, Pedestal Mount, 26 in Blade Dia, 115/208 to 230V, 7,650 cfm

  • Mfr # H26A-PS
  • Zoro # G311767576

product price: 
$
1,798.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
26 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V AC, 208V AC to 230V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H26A-PS
Zoro #
G311767576
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
26 in
Max. Depth
18-1/2 in
Height
35 3/8 in
Shaft Dia.
7/8 in
Base Dia.
35 in
Length
33 in
Width
33 in
Max. Mounting Height
10 to 40 ft
Fan Cord Length
12 ft
Wheel Dia.
5 in
Depth
18 1/2 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V AC, 208V AC to 230V AC
Phase
Single
Motor HP
1 hp
Air Flow
7,650 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Sound Level
85.2 dBA
Item
Portable Fan
Includes
Mounting Yoke
Fan Mounting Location
Pedestal
Environmental Applications
Agricultural, Commercial, Industrial
Number of Conductors
3
Wire Guard Finish
Powder Coated
Housing Material
Steel
NEMA Plug Configuration
5-15P
Color
Blue
Guard Material
Steel
Thermal Protection
Automatic Reset
Bearing Type
Ball
Air Velocity @ 10 Ft.
1400 fpm
Motor Type
Permanent Split Capacitor
Fan Accessory Material
Steel
Standards
OSHA Compliant Guards
Mobile/Stationary
Mobile
Air Velocity @ 20 Ft.
750 fpm
Motor Enclosure
Totally Enclosed Air-Over
Amps
13.4/6.8/6.7 A
Hz
60 Hz
Material
Steel
RPM
1,800 RPM
Air Velocity @ 80 Ft.
275 fpm
Assembled
No
Fan Accessory Finish
Powder Coated
Motor Insulation
B
Air Velocity @ 60 Ft.
390 fpm
Max. Ambient Temp.
104 Degrees F
Motor RPM
1,800 RPM
Air Velocity @ 40 Ft.
500 fpm
Number of Blades
3
Wheel Material
Plastic
Fan Blade Color
Gray
Motor Design
Permanent Split Capacitor
Battery Operated - Fans
No
Housing Finish - Fans
Powder Coated
Fan Housing Material
Steel
Assembly Required
Yes
Wheeled Base
Mobile
Head Tilt Adjustment
18 Degrees
Motor hp
1 hp
NEMA plug Configuration
5-15p
Sound Level - Minimum
80.8 dBA
Housing Finish
Powder Coated
Base Type
Pedestal
Airflow
7,650 cfm

Description

HV Fan, 26 in Blade Dia, Pedestal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.