Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Support, Nylon, Vented, Medium

  • Mfr # 7115-02

  • Zoro # G4000473


product price: $40.95
/ea

Key Features

Color
Black
Material
Elastic, Fabric, Nylon, Spandex
Width
9 in
Closure Type
hook-and-loop
Suspenders
1-1/2 in Knit Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7115-02
Zoro #
G4000473
UPC #
741851711515
Country of Origin
Indonesia

Dimensions

Width
9 in
Back Support Size
M
Fits Waist Size
36 in to 48 in
Size
M
Support Height
9 in
Waist Size - Minimum
36 in
Waist Size - Maximum
48 in

Details

Item
Back Support
Color
Black
Material
Elastic, Fabric, Nylon, Spandex
Closure Type
hook-and-loop
Suspenders
1-1/2 in Knit Elastic
Closure
Hook-and-Loop
Suspender Attachment
Detachable
Includes Suspenders
Includes Suspenders
Features
Three-Part Support, Truss Uses Two Internal Support Panels Above and Below the Waist Surrounded By An Elastic Third Panel

Description

Back Support, Color Black, Material Elastic, Fabric, Nylon, Spandex, Size M, Waist Size - Minimum 36 in, Waist Size - Maximum 48 in, Support Height 9 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Three-Part Support, Truss Uses Two Internal Support Panels Above and Below the Waist Surrounded By An Elastic Third Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.