Shop PUMA SAFETY SHOES

Men's 6 in Composite Toe Athletic High-Top Shoe, Black, 13, M, 633805

  • Mfr # 633805-13M
  • Zoro # G906430052

product price: 
$
157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black
Footwear Width
M
Style Number
633805
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
633805-13M
Zoro #
G906430052
UPC #
885818006808
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/8 in
Overall Height
6 in
Width
M
Size (PRINT)
13

Details

Item
Athletic High-Top Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
633805
Waterproof
No
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Heat Resistant
Yes
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Slip Resistant
Yes
Last Number or Name
Velocity
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Footwear Construction Type
Cement
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Footwear Sole Pattern
Exclusive Design
Liner Material
Mesh, Nylon
Conductive
No
Non Metallic Upper
Yes
Midsole Material
EVA, Foam, Polyurethane
Max. Heat Rating
572 Degrees F
Upper Color
Black
Insulation Type
None
Features
IMPULSE.FOAM Midsole with Anti-Fatigue Technology for Fatigue-Free Work, Shock-Absorption, Sport-Inspired Performance Safety Shoe
Insulated
No
Metatarsal Guard Style
None
Closure Type
Lace Up
Non-Marking Upper
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Midsole Technology
Dual Density, Impulse.Foam(R)
Electrical Hazard Rated
No
Shank Material
TPU
Footwear Style
Athletic High-Top Shoe
Waterproof Type
None
Chain Saw Cut Resistant
No
Toe Shape
Round
Insole System
Removable
Resists
Heat, Slips
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Toe Style
Round Toe
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather
Wide Toe Cap
Yes
Standards
ASTM F2412-18a, ASTM F2413-18
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Footwear Shank Type
TPU
Footwear Shank
Yes
Metatarsal Guard
No
Heel Style
Defined Heel
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Insole Color
Gray
Laces Color
Black/Gray
Static Dissipative
Yes
Removable Insole
Yes
Upper Material
Leather
Footwear Construction
Cemented
Completely Non Metallic
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.66
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - SATRA Heel - Dry
0.85
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.49
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Black

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.