Blower Ducting, 6 ft., Black/Yellow
Mfr # 9500-06
Zoro # G5926304
product price: $89.85
/ea
Free Shipping & Returns
Key Features
Material
Vinyl Polyester
Color
Black, Yellow
Length
6 ft
For Use With
Ventilation Environment
Construction
Vinyl, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9500-06
Zoro #
G5926304
UPC #
741851950006
Country of Origin
United States
Dimensions
Length
6 ft
Diameter
8 in
Details
Material
Vinyl Polyester
Color
Black, Yellow
Item
Blower Ducting
For Use With
Ventilation Environment
Construction
Vinyl, Polyester
Includes
Fastening Cuffs
Standards
ASTM 227
Conductive Material Construction
No
Description
Blower Ducting, Conductive Material Construction No, Color Black, Yellow, Diameter 8 in, Material Vinyl Polyester, Standards ASTM 227, For Use With Ventilation Environment, Includes Fastening Cuffs, Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.