Zoro Homepage

Conf. Sp Fan Kit, Axial, 12VDC

  • Mfr # 9520-36M

  • Zoro # G6020761


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Duct Dia.
8 in
Voltage
12 V DC
Maximum Flow in Free Air
816 cfm
Blower/Fan Speed
4,200 RPM
Type
Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9520-36M
Zoro #
G6020761
UPC #
741851952154
Country of Origin
United States

Dimensions

Duct Dia.
8 in
Length
13 1/4 in
Height
15 in
Width
12 in
Duct Diameter
8 in

Details

Voltage
12 V DC
Maximum Flow in Free Air
816 cfm
Blower/Fan Speed
4,200 RPM
Type
Axial
Material
Plastic
Color
Orange
Item
Confined Space Fan Kit
Includes
15 ft Duct, 6 ft Duct, Manhole Ventilation Pass-thru
HP
1/4 hp
Amps
13 A
For Use With
8 in Duct
Horsepower
1/4 hp
Current (A)
13 A

Description

Confined Space Fan Kit, Blower/Fan Speed 4,200 RPM, Includes 15 ft Duct, 6 ft Duct, Manhole Ventilation Pass-thru, Current (A) 13 A, Duct Diameter 8 in, Horsepower 1/4 hp, Maximum Flow in Free Air 816 cfm, Voltage 12 V DC, Color Orange, For Use With 8 in Duct, Material Plastic, Height 15 in, Length 13 1/4 in, Width 12 in, Type Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.