Shop ALLEGRO INDUSTRIES
See all product information
Create Account
ConfinedSpaceBlower, Blk/Orng/Yell, 22.5"W
- Mfr # 9553-25
- Zoro # G2220018
product price:Â
$
1,598.99
/ea
Free Shipping & Returns
Key Features
Duct Dia.
16 in
Voltage
115 V AC
Maximum Flow in Free Air
3,200 cfm
Blower/Fan Speed
3,450 RPM
Type
Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9553-25
- Zoro #
- G2220018
- UPC #
- 00095181000062
- Country of Origin
- China
Dimensions
- Duct Dia.
- 16 in
- Length
- 34 in
- Height
- 22 1/2 in
- Width
- 22 1/2 in
- Duct Diameter
- 16 in
Details
- Voltage
- 115 V AC
- Maximum Flow in Free Air
- 3,200 cfm
- Blower/Fan Speed
- 3,450 RPM
- Type
- Axial
- Material
- Polyethylene
- Color
- Black, Orange, Yellow
- Item
- Confined Space Blower
- Amps
- 9 A
- HP
- 1 hp
- Standards
- CE Certified, CSA C22.2 No.113
- Includes
- 25 ft Duct
- Current (A)
- 9 A
- Horsepower
- 1 hp
- Shell Material
- Polyethylene
- Wire Color
- Black, Orange, Yellow
Description
Confined Space Blower, Blower/Fan Speed 3,450 RPM, Current (A) 9 A, Duct Diameter 16 in, Horsepower 1 hp, Maximum Flow in Free Air 3,200 cfm, Voltage 115 V AC, Color Black, Orange, Yellow, Material Polyethylene, Height 22 1/2 in, Length 34 in, Width 22 1/2 in, Standards CE Certified, CSA C22.2 No.113, Type Axial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.