
Dbl Bib Tyvek Hood Breathing Air Blower
Mfr # 9222-01A
Zoro # G3170328
product price: $1,046.84
/ea
Free Shipping & Returns
Key Features
Includes
Blower, Hood, Hose
System Type
Breathing Air Blower
Series
Tyvek
Standards
NIOSH Approved
Color
Black, Blue, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9222-01A
Zoro #
G3170328
UPC #
741851920078
Country of Origin
United States
Dimensions
Hose Inside Diameter
3/4 in
Headgear Size
Universal
Length
50 ft
Details
Item
Dbl Bib Tyvek Hood Breathing Air Blower
Includes
Blower, Hood, Hose
System Type
Breathing Air Blower
Series
Tyvek
Standards
NIOSH Approved
Color
Black, Blue, White
Fittings
3/4 in Parker
Suspension Adjustment Type
Hook-and-Loop
Brand and Series
ALLEGRO
Number of Users
1
Headgear Material
Poly-Coated Tyvek
Headgear Type
Double Bib Hood
Operating Pressure
2.5 psi
Application
Industrial
Description
Dbl Bib Tyvek Hood Breathing Air Blower, Includes Blower, Hood, Hose, Tyvek, Double Bib Hood, Headgear Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.